|
FENNER DRIVES
Gliederkeilriemen Super-T-Link® Profil SPZ Box 5m
ERIKS Artikelnr. 12089377
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spz box 5m",
"item_id": "gr0000000819386",
"material_number": "12089377",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spz box 5m",
"item_id": "gr0000000819386",
"material_number": "12089377",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Gliederkeilriemen Super-T-Link® Profil SPZ Box 20m
ERIKS Artikelnr. 11465290
|
Preis (pro Meter):
20 Meter pro Paket
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spz box 20m",
"item_id": "gr0000001360529",
"material_number": "11465290",
"price": "174.61",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spz box 20m",
"item_id": "gr0000001360529",
"material_number": "11465290",
"price": "174.61",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Gliederkeilriemen Super-T-Link® Profil SPA Box 5m
ERIKS Artikelnr. 12089378
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spa box 5m",
"item_id": "gr0000001391333",
"material_number": "12089378",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spa box 5m",
"item_id": "gr0000001391333",
"material_number": "12089378",
"price": "873.03",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FENNER DRIVES
Gliederkeilriemen Super-T-Link® Profil SPB Box 20m
ERIKS Artikelnr. 13921714
|
Bitte einloggen um Preise zu sehen
20 Meter pro Paket
|
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spb box 20m",
"item_id": "g1579278031788063",
"material_number": "13921714",
"price": "0",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
FENNER DRIVES
Gliederkeilriemen Super-T-Link® Profil SPB Box 5m
ERIKS Artikelnr. 12089379
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "link wedge belt super-t-link® section spb box 5m",
"item_id": "gr0000000825417",
"material_number": "12089379",
"price": "966.94",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "link wedge belt super-t-link® section spb box 5m",
"item_id": "gr0000000825417",
"material_number": "12089379",
"price": "966.94",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"link belts",
"item_category4": "pr_ec011598_0257_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|