|
SBR
Kettenbrecher Zange groß BS Rollenkette 1" t/m 1.1/4"
ERIKS Artikelnr. 23545498
Katalog Artikelnr 1: CB 60-100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain breaker pince large bs rollerchain 1"-1.1/4"",
"item_id": "gr0000000839870",
"material_number": "23545498",
"price": "190.81",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain breaker pince large bs rollerchain 1"-1.1/4"",
"item_id": "gr0000000839870",
"material_number": "23545498",
"price": "190.81",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SBR
Kettenbrecher Typ-Mini BS Rollenkette 6mm
ERIKS Artikelnr. 23545589
Katalog Artikelnr 1: KCBM 04B-1
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain breaker mini bs rollerchain 6mm",
"item_id": "gr0000000845786",
"material_number": "23545589",
"price": "313.95",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain breaker mini bs rollerchain 6mm",
"item_id": "gr0000000845786",
"material_number": "23545589",
"price": "313.95",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SBR
Kettenbrecher Typ-Mini BS/ANSI Rollenkette 6,8 mm en 1/4"
ERIKS Artikelnr. 23545590
Katalog Artikelnr 1: KCBM 05B-1
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain breaker mini bs/ansi rollerchain 6,8 mm en 1/4"",
"item_id": "gr0000000827339",
"material_number": "23545590",
"price": "462.87",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain breaker mini bs/ansi rollerchain 6,8 mm en 1/4"",
"item_id": "gr0000000827339",
"material_number": "23545590",
"price": "462.87",
"item_brand": "sbr",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain clamps and chain link joiners",
"item_category4": "pr_rc0035_0002_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|