|
FEMA
Vacuümschakelaar VCMV 101 -1+0,1 BAR
ERIKS Artikelnr. 11024426
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuümschakelaar vcmv 101 -1+0,1 bar",
"item_id": "gr0000000425685",
"material_number": "11024426",
"price": "425.85",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuümschakelaar vcmv 101 -1+0,1 bar",
"item_id": "gr0000000425685",
"material_number": "11024426",
"price": "425.85",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FEMA
Vacuumschakelaar VCMV 095 -0,9/+0,5 bar
ERIKS Artikelnr. 11198607
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000427009",
"material_number": "11198607",
"price": "448.8",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000427009",
"material_number": "11198607",
"price": "448.8",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FEMA
Vakuumschalter fig 3776 Typ VCM 101 -1/+0,1 bar
ERIKS Artikelnr. 10059988
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000080857",
"material_number": "10059988",
"price": "384.63",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000080857",
"material_number": "10059988",
"price": "384.63",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FEMA
Vacuüm schwitch VCM 301 -250/+100 mbar
ERIKS Artikelnr. 10059989
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000081019",
"material_number": "10059989",
"price": "476",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000081019",
"material_number": "10059989",
"price": "476",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FEMA
Vakuumschalter fig 3776 Typ VCM 095 -0,9/+0,5 bar
ERIKS Artikelnr. 10059975
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000082253",
"material_number": "10059975",
"price": "384.63",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000082253",
"material_number": "10059975",
"price": "384.63",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FEMA
Vacuüm schwitch VNM 111 -1/+0,1 bar
ERIKS Artikelnr. 10059990
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000080858",
"material_number": "10059990",
"price": "516.8",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000080858",
"material_number": "10059990",
"price": "516.8",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FEMA
Drukschakelaar VNM 301 -250/+100 mbar
ERIKS Artikelnr. 11103110
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "pressure switch type dns",
"item_id": "gr0000000426917",
"material_number": "11103110",
"price": "491.3",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pressure switch type dns",
"item_id": "gr0000000426917",
"material_number": "11103110",
"price": "491.3",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FEMA
Vacuüm schwitch VCM 4156 -15/+6 mbar
ERIKS Artikelnr. 11010712
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000419266",
"material_number": "11010712",
"price": "734.83",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum switch vcm",
"item_id": "gr0000000419266",
"material_number": "11010712",
"price": "734.83",
"item_brand": "fema",
"item_category":"measurement and control",
"item_category2":"pressure metres",
"item_category3":"pressure switches",
"item_category4": "pr_ec011520_0004_mvd",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|