|
Wimpel Serie: 4145 Type: 8331X Edelstahl 5"
ERIKS Artikelnr. 12160310
Katalog Artikelnr 1: NZ141450005AA00
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vane series: 4145 type: 8331x stainless steel 5"",
"item_id": "gr0000000565601",
"material_number": "12160310",
"price": "62.22",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr1215980789969785",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vane series: 4145 type: 8331x stainless steel 5"",
"item_id": "gr0000000565601",
"material_number": "12160310",
"price": "62.22",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr1215980789969785",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Wimpel Serie: 4146 Type: 8331X Edelstahl 7"
ERIKS Artikelnr. 12160312
Katalog Artikelnr 1: NZ141460007CA00
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vane series: 4146 type: 8331x stainless steel 7"",
"item_id": "gr0000000562395",
"material_number": "12160312",
"price": "62.22",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr1215980789969785",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vane series: 4146 type: 8331x stainless steel 7"",
"item_id": "gr0000000562395",
"material_number": "12160312",
"price": "62.22",
"item_brand": "no brand",
"item_category":"measurement and control",
"item_category2":"level meters",
"item_category3":"spares parts and accessories level meters",
"item_category4": "pr1215980789969785",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|