|
FUCHS
Easylube 250ml rfid direct mount automatic lube system
ERIKS Artikelnr. 14297138
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube 250ml rfid direct mount automatic lube system",
"item_id": "g1579278047324470",
"material_number": "14297138",
"price": "707.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 250ml rfid direct mount automatic lube system",
"item_id": "g1579278047324470",
"material_number": "14297138",
"price": "707.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml rfid copper pipe automatic lube system
ERIKS Artikelnr. 14297135
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube 150ml rfid copper pipe automatic lube system",
"item_id": "g1579278047324468",
"material_number": "14297135",
"price": "635.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml rfid copper pipe automatic lube system",
"item_id": "g1579278047324468",
"material_number": "14297135",
"price": "635.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
Easylube kit 250ml rfid direct mount automatic lube system
ERIKS Artikelnr. 14297122
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube kit 250ml rfid direct mount automatic lube system",
"item_id": "g1579278047324536",
"material_number": "14297122",
"price": "671.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube kit 250ml rfid direct mount automatic lube system",
"item_id": "g1579278047324536",
"material_number": "14297122",
"price": "671.2",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml rfid direct mount automatic lube system
ERIKS Artikelnr. 14297136
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube 150ml rfid direct mount automatic lube system",
"item_id": "g1579278047324682",
"material_number": "14297136",
"price": "587.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml rfid direct mount automatic lube system",
"item_id": "g1579278047324682",
"material_number": "14297136",
"price": "587.31",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FUCHS
Easylube kit 250ml rfid pu tbe mount automatic lube system
ERIKS Artikelnr. 14297123
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube kit 250ml rfid pu tbe mount automatic lube system",
"item_id": "g1579278047324791",
"material_number": "14297123",
"price": "695.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube kit 250ml rfid pu tbe mount automatic lube system",
"item_id": "g1579278047324791",
"material_number": "14297123",
"price": "695.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FUCHS
Easylube 250ml rfid copper pipe automatic lube system
ERIKS Artikelnr. 14297141
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube 250ml rfid copper pipe automatic lube system",
"item_id": "g1579278047324825",
"material_number": "14297141",
"price": "719.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 250ml rfid copper pipe automatic lube system",
"item_id": "g1579278047324825",
"material_number": "14297141",
"price": "719.15",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FUCHS
Easylube 150ml rfid pu tube mount automatic lube system
ERIKS Artikelnr. 14297137
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easylube 150ml rfid pu tube mount automatic lube system",
"item_id": "g1579278047324829",
"material_number": "14297137",
"price": "611.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easylube 150ml rfid pu tube mount automatic lube system",
"item_id": "g1579278047324829",
"material_number": "14297137",
"price": "611.27",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"biodegradable fluids",
"item_category3":"greases",
"item_category4": "pr1579278067649519",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|