|
MOLYKOTE
1000 Festschmierstoffpaste Tube 100g
ERIKS Artikelnr. 10020638
Katalog Artikelnr 1: 23361009
Katalog Artikelnr 2: 000009010T100G
|
Preis (pro Stück):
2 Stück pro Paket
|
{"addToCartPD":{
"item_name": "1000 thread paste tube 100g",
"item_id": "gr0000000540382",
"material_number": "10020638",
"price": "10.82",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1000 thread paste tube 100g",
"item_id": "gr0000000540382",
"material_number": "10020638",
"price": "10.82",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MOLYKOTE
1000 Festschmierstoffpaste Dose 250g
ERIKS Artikelnr. 23164714
Katalog Artikelnr 1: 23361010
Katalog Artikelnr 2: 000009010B250G
|
Preis (pro Stück):
2 Stück pro Paket
|
{"addToCartPD":{
"item_name": "1000 thread paste can 250g",
"item_id": "gr0000000864758",
"material_number": "23164714",
"price": "22.14",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1000 thread paste can 250g",
"item_id": "gr0000000864758",
"material_number": "23164714",
"price": "22.14",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MOLYKOTE
1000 Festschmierstoffpaste Dose 1kg
ERIKS Artikelnr. 10020636
Katalog Artikelnr 1: 23361013
Katalog Artikelnr 2: 000009010B1K
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "1000 thread paste can 1kg",
"item_id": "gr0000000497072",
"material_number": "10020636",
"price": "52.57",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1000 thread paste can 1kg",
"item_id": "gr0000000497072",
"material_number": "10020636",
"price": "52.57",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MOLYKOTE
1000 Festschmierstoffpaste Dose1kg
ERIKS Artikelnr. 23164715
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "1000 thread paste can 1kg",
"item_id": "gr0000000451040",
"material_number": "23164715",
"price": "57.98",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "1000 thread paste can 1kg",
"item_id": "gr0000000451040",
"material_number": "23164715",
"price": "57.98",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0079_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|