|
FUCHS
STABYL TA Kann 5 kg
ERIKS Artikelnr. 14483302
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "stabyl ta can 5 kg",
"item_id": "g1579278057515293",
"material_number": "14483302",
"price": "276.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stabyl ta can 5 kg",
"item_id": "g1579278057515293",
"material_number": "14483302",
"price": "276.69",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
STABYL TA Eimer 18 kg
ERIKS Artikelnr. 14483301
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "stabyl ta pail 18 kg",
"item_id": "g1579278057515258",
"material_number": "14483301",
"price": "864.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "stabyl ta pail 18 kg",
"item_id": "g1579278057515258",
"material_number": "14483301",
"price": "864.24",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067895637",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|