|
FUCHS
RENOLIT HTL 2 Eimer 18 kg
ERIKS Artikelnr. 14296517
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit htl 2 pail 18 kg",
"item_id": "g1579278047324400",
"material_number": "14296517",
"price": "436.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689815",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit htl 2 pail 18 kg",
"item_id": "g1579278047324400",
"material_number": "14296517",
"price": "436.11",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689815",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT HTL 2 Fass 180 kg
ERIKS Artikelnr. 14296519
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit htl 2 drum 180 kg",
"item_id": "g1579278047324392",
"material_number": "14296519",
"price": "4014.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689815",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit htl 2 drum 180 kg",
"item_id": "g1579278047324392",
"material_number": "14296519",
"price": "4014.4",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689815",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|