MOLYKOTE
Longterm W2 Fett Patrone 400g
ERIKS Artikelnr. 23165245
Preis (pro Stück) :
2 Stück pro Paket
{"addToCartPD":{
"item_name": "longterm w2 grease cartridge 400g",
"item_id": "gr0000000519996",
"material_number": "23165245",
"price": "17.64",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longterm w2 grease cartridge 400g",
"item_id": "gr0000000519996",
"material_number": "23165245",
"price": "17.64",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MOLYKOTE
Longterm W2 Fett weiß LS-Patrone 400 g
ERIKS Artikelnr. 12606390
Preis (pro Stück) :
2 Stück pro Paket
{"addToCartPD":{
"item_name": "longterm w2 grease white ls-pcartridge 400 g",
"item_id": "gr0000001342549",
"material_number": "12606390",
"price": "12.22",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longterm w2 grease white ls-pcartridge 400 g",
"item_id": "gr0000001342549",
"material_number": "12606390",
"price": "12.22",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MOLYKOTE
Longterm W2 Lagerfett Patrone 400g
ERIKS Artikelnr. 23361104
Katalog Artikelnr 1: 003003010P400G
Preis (pro Stück) :
10 Stück pro Paket
{"addToCartPD":{
"item_name": "longterm w2 bearing grease cartridge 400g",
"item_id": "gr0000000868528",
"material_number": "23361104",
"price": "17.64",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longterm w2 bearing grease cartridge 400g",
"item_id": "gr0000000868528",
"material_number": "23361104",
"price": "17.64",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
MOLYKOTE
Longterm W2 Fett Dose 1kg
ERIKS Artikelnr. 23165313
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "longterm w2 grease tin 1kg",
"item_id": "gr0000000539211",
"material_number": "23165313",
"price": "25.17",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "longterm w2 grease tin 1kg",
"item_id": "gr0000000539211",
"material_number": "23165313",
"price": "25.17",
"item_brand": "molykote",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr_rc0243_0104_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}