|
FUCHS
RENOLIT CXI 2 Eimer 18 kg
ERIKS Artikelnr. 14296469
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit cxi 2 pail 18 kg",
"item_id": "g1579278047324389",
"material_number": "14296469",
"price": "248.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 2 pail 18 kg",
"item_id": "g1579278047324389",
"material_number": "14296469",
"price": "248.56",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT CXI 2 Fass 180 kg
ERIKS Artikelnr. 14296471
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit cxi 2 drum 180 kg",
"item_id": "g1579278047324820",
"material_number": "14296471",
"price": "2385.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit cxi 2 drum 180 kg",
"item_id": "g1579278047324820",
"material_number": "14296471",
"price": "2385.07",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067649608",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|