|
FUCHS
RENOLIT GP 2 Eimer 18 kg
ERIKS Artikelnr. 14296503
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit gp 2 pail 18 kg",
"item_id": "g1579278047324704",
"material_number": "14296503",
"price": "198.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649618",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit gp 2 pail 18 kg",
"item_id": "g1579278047324704",
"material_number": "14296503",
"price": "198.64",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649618",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT GP 2 Fass 50 kg
ERIKS Artikelnr. 14296505
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit gp 2 drum 50 kg",
"item_id": "g1579278047324469",
"material_number": "14296505",
"price": "548.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649618",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit gp 2 drum 50 kg",
"item_id": "g1579278047324469",
"material_number": "14296505",
"price": "548.89",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067649618",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|