|
FUCHS
RENOLIT H 443-HD 88 Eimer 18 kg
ERIKS Artikelnr. 14296514
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit h 443-hd 88 pail 18 kg",
"item_id": "g1579278047324502",
"material_number": "14296514",
"price": "293.97",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443-hd 88 pail 18 kg",
"item_id": "g1579278047324502",
"material_number": "14296514",
"price": "293.97",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT H 443-HD 88 Fass 50 kg
ERIKS Artikelnr. 14296513
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit h 443-hd 88 drum 50 kg",
"item_id": "g1579278047324435",
"material_number": "14296513",
"price": "866.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit h 443-hd 88 drum 50 kg",
"item_id": "g1579278047324435",
"material_number": "14296513",
"price": "866.67",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067689813",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|