|
FUCHS
RENOLIT MP PLUS Eimer 18 kg
ERIKS Artikelnr. 14296555
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit mp plus pail 18 kg",
"item_id": "g1579278047324880",
"material_number": "14296555",
"price": "197.25",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp plus pail 18 kg",
"item_id": "g1579278047324880",
"material_number": "14296555",
"price": "197.25",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT MP 150 Fass 50 kg
ERIKS Artikelnr. 14296553
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "renolit mp 150 drum 50 kg",
"item_id": "g1579278047324302",
"material_number": "14296553",
"price": "722.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "renolit mp 150 drum 50 kg",
"item_id": "g1579278047324302",
"material_number": "14296553",
"price": "722.22",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"industry",
"item_category3":"greases",
"item_category4": "pr1579278067689819",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|