|
FUCHS
GLEITMO 805 Tube 100g
ERIKS Artikelnr. 13341530
|
Preis (pro Stück):
24 Stück pro Paket
|
{"addToCartPD":{
"item_name": "gleitmo 805 tube 100g",
"item_id": "g1579278047324703",
"material_number": "13341530",
"price": "14.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 tube 100g",
"item_id": "g1579278047324703",
"material_number": "13341530",
"price": "14.91",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 805 Kartusche 470g
ERIKS Artikelnr. 13454059
|
Preis (pro Stück):
12 Stück pro Paket
|
{"addToCartPD":{
"item_name": "gleitmo 805 cartridge 470g",
"item_id": "g1579278047324357",
"material_number": "13454059",
"price": "27.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 cartridge 470g",
"item_id": "g1579278047324357",
"material_number": "13454059",
"price": "27.16",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 805 Kann 5 kg
ERIKS Artikelnr. 14296103
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "gleitmo 805 can 5 kg",
"item_id": "g1579278047324652",
"material_number": "14296103",
"price": "239.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 can 5 kg",
"item_id": "g1579278047324652",
"material_number": "14296103",
"price": "239.84",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
GLEITMO 805 Eimer 18 kg
ERIKS Artikelnr. 14296101
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "gleitmo 805 pail 18 kg",
"item_id": "g1579278047324684",
"material_number": "14296101",
"price": "793.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gleitmo 805 pail 18 kg",
"item_id": "g1579278047324684",
"material_number": "14296101",
"price": "793.87",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278052683054",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|