|
CARGO OIL
Caxtreme FG 400 400gr LubeShuttle® cartridge
ERIKS Artikelnr. 14287303
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "caxtreme fg 400 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276311",
"material_number": "14287303",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 400 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276311",
"material_number": "14287303",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 400 18kg Eimer
ERIKS Artikelnr. 14287302
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 400 18kg pail",
"item_id": "g1579278047276296",
"material_number": "14287302",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 400 18kg pail",
"item_id": "g1579278047276296",
"material_number": "14287302",
"price": "392.66",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 400 50kg Fass
ERIKS Artikelnr. 14287301
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 400 50kg drum",
"item_id": "g1579278047276265",
"material_number": "14287301",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 400 50kg drum",
"item_id": "g1579278047276265",
"material_number": "14287301",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 400 180kg Fass
ERIKS Artikelnr. 14287300
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 400 180kg drum",
"item_id": "g1579278047276386",
"material_number": "14287300",
"price": "4149.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 400 180kg drum",
"item_id": "g1579278047276386",
"material_number": "14287300",
"price": "4149.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|