|
CARGO OIL
Open Grease FG 400gr LubeShuttle® cartridge
ERIKS Artikelnr. 14287311
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "open grease fg 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276307",
"material_number": "14287311",
"price": "21.51",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open grease fg 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276307",
"material_number": "14287311",
"price": "21.51",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Open Grease FG 18kg Eimer
ERIKS Artikelnr. 14287310
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "open grease fg 18kg pail",
"item_id": "g1579278047276285",
"material_number": "14287310",
"price": "562.67",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open grease fg 18kg pail",
"item_id": "g1579278047276285",
"material_number": "14287310",
"price": "562.67",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Open Grease FG 50kg Fass
ERIKS Artikelnr. 14287309
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "open grease fg 50kg drum",
"item_id": "g1579278047276260",
"material_number": "14287309",
"price": "1518",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open grease fg 50kg drum",
"item_id": "g1579278047276260",
"material_number": "14287309",
"price": "1518",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Open Grease FG 180kg Fass
ERIKS Artikelnr. 14287308
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "open grease fg 180kg drum",
"item_id": "g1579278047276493",
"material_number": "14287308",
"price": "6598.24",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "open grease fg 180kg drum",
"item_id": "g1579278047276493",
"material_number": "14287308",
"price": "6598.24",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659024",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|