|
CARGO OIL
Caxtreme FG 150 400gr LubeShuttle® cartridge
ERIKS Artikelnr. 14287292
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "caxtreme fg 150 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276339",
"material_number": "14287292",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276339",
"material_number": "14287292",
"price": "15.69",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150 18kg Eimer
ERIKS Artikelnr. 14287291
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150 18kg pail",
"item_id": "g1579278047276313",
"material_number": "14287291",
"price": "400.75",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150 18kg pail",
"item_id": "g1579278047276313",
"material_number": "14287291",
"price": "400.75",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150 50kg Fass
ERIKS Artikelnr. 14287290
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150 50kg drum",
"item_id": "g1579278047276298",
"material_number": "14287290",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150 50kg drum",
"item_id": "g1579278047276298",
"material_number": "14287290",
"price": "1113.2",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Caxtreme FG 150 180kg Fass
ERIKS Artikelnr. 14287289
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "caxtreme fg 150 180kg drum",
"item_id": "g1579278047276266",
"material_number": "14287289",
"price": "3926.56",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "caxtreme fg 150 180kg drum",
"item_id": "g1579278047276266",
"material_number": "14287289",
"price": "3926.56",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659019",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|