|
CARGO OIL
Clear Grease 2 400gr LubeShuttle® cartridge
ERIKS Artikelnr. 14287338
|
Preis (pro Stück):
4 Stück pro Paket
|
{"addToCartPD":{
"item_name": "clear grease 2 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276408",
"material_number": "14287338",
"price": "20.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clear grease 2 400gr lubeshuttle® cartridge",
"item_id": "g1579278047276408",
"material_number": "14287338",
"price": "20.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CARGO OIL
Clear Grease 2 18kg Eimer
ERIKS Artikelnr. 14287337
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clear grease 2 18kg pail",
"item_id": "g1579278047276385",
"material_number": "14287337",
"price": "631.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clear grease 2 18kg pail",
"item_id": "g1579278047276385",
"material_number": "14287337",
"price": "631.49",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CARGO OIL
Clear Grease 2 50kg Fass
ERIKS Artikelnr. 14287336
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clear grease 2 50kg drum",
"item_id": "g1579278047276360",
"material_number": "14287336",
"price": "1731.64",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clear grease 2 50kg drum",
"item_id": "g1579278047276360",
"material_number": "14287336",
"price": "1731.64",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CARGO OIL
Clear Grease 2 180kg Fass
ERIKS Artikelnr. 14287335
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clear grease 2 180kg drum",
"item_id": "g1579278047276336",
"material_number": "14287335",
"price": "6233.92",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clear grease 2 180kg drum",
"item_id": "g1579278047276336",
"material_number": "14287335",
"price": "6233.92",
"item_brand": "cargo oil",
"item_category":"lubricants and technical fluids",
"item_category2":"food safe",
"item_category3":"greases",
"item_category4": "pr1579278051659029",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|