PRESSOL
Abschmiergerät mit Handpumpe für Eimer 180-210mm 5kg
ERIKS Artikelnr. 23429795
Katalog Artikelnr 1: 95880005
Katalog Artikelnr 2: 17 605
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease pump with hand pump for bucket 180-210mm 5kg",
"item_id": "gr0000000667747",
"material_number": "23429795",
"price": "210.93",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease pump with hand pump for bucket 180-210mm 5kg",
"item_id": "gr0000000667747",
"material_number": "23429795",
"price": "210.93",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PRESSOL
Abschmiergerät mit Handpumpe für Eimer 210-240mm 10kg
ERIKS Artikelnr. 23429796
Katalog Artikelnr 1: 95880010
Katalog Artikelnr 2: 17 610
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease pump with hand pump for bucket 210-240mm 10kg",
"item_id": "gr0000000724005",
"material_number": "23429796",
"price": "217.14",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease pump with hand pump for bucket 210-240mm 10kg",
"item_id": "gr0000000724005",
"material_number": "23429796",
"price": "217.14",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PRESSOL
Abschmiergerät mit Handpumpe für Eimer 240-270mm 15kg
ERIKS Artikelnr. 23429797
Katalog Artikelnr 1: 95880015
Katalog Artikelnr 2: 17 615
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "grease pump with hand pump for bucket 240-270mm 15kg",
"item_id": "gr0000000644444",
"material_number": "23429797",
"price": "222.11",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grease pump with hand pump for bucket 240-270mm 15kg",
"item_id": "gr0000000644444",
"material_number": "23429797",
"price": "222.11",
"item_brand": "pressol",
"item_category":"lubrication technology",
"item_category2":"lubrication systems",
"item_category3":"fluid handling systems",
"item_category4": "pr_rc0221_0080_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}