|
SAF-FRO
Reinigungslösung Neutral 100ml
ERIKS Artikelnr. 12710289
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cleaning solution neutral 100ml",
"item_id": "gr0000001399862",
"material_number": "12710289",
"price": "9.83",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cleaning solution neutral 100ml",
"item_id": "gr0000001399862",
"material_number": "12710289",
"price": "9.83",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SAF-FRO
Polierlösung Brill 100ml
ERIKS Artikelnr. 12710288
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "polishing solution brill 100ml",
"item_id": "gr0000001400022",
"material_number": "12710288",
"price": "9.54",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "polishing solution brill 100ml",
"item_id": "gr0000001400022",
"material_number": "12710288",
"price": "9.54",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SAF-FRO
Puffer Unterstützung Graphit Recht 90°
ERIKS Artikelnr. 12710287
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "buffer support graphite straight 90°",
"item_id": "gr0000001400030",
"material_number": "12710287",
"price": "117.71",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buffer support graphite straight 90°",
"item_id": "gr0000001400030",
"material_number": "12710287",
"price": "117.71",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SAF-FRO
Ersatzteile OPTICLEAN II schmal
ERIKS Artikelnr. 12527587
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "narrow soft bond pad90",
"item_id": "gr0000001432378",
"material_number": "12527587",
"price": "8.78",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "narrow soft bond pad90",
"item_id": "gr0000001432378",
"material_number": "12527587",
"price": "8.78",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SAF-FRO
Ersatzteile OPTICLEAN II standard
ERIKS Artikelnr. 12527585
|
Preis (pro Stück):
100 Stück pro Paket
|
{"addToCartPD":{
"item_name": "standard soft bond pad90",
"item_id": "gr0000001432848",
"material_number": "12527585",
"price": "10.09",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard soft bond pad90",
"item_id": "gr0000001432848",
"material_number": "12527585",
"price": "10.09",
"item_brand": "saf-fro",
"item_category":"welding equipment",
"item_category2":"machines",
"item_category3":"tig welding",
"item_category4": "pr1447147114817",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|