|
GRIFFON
Lötflussmittel S-39 320ml
ERIKS Artikelnr. 23165379
Katalog Artikelnr 1: 1230010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "soldering flux s-39 320ml",
"item_id": "gr0000000523426",
"material_number": "23165379",
"price": "15.74",
"item_brand": "griffon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"soldering",
"item_category4": "pr_ec001275_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soldering flux s-39 320ml",
"item_id": "gr0000000523426",
"material_number": "23165379",
"price": "15.74",
"item_brand": "griffon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"soldering",
"item_category4": "pr_ec001275_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRIFFON
Lötflussmittel S-39 80ml
ERIKS Artikelnr. 23165378
Katalog Artikelnr 1: 1230005
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "soldering flux s-39 80ml",
"item_id": "gr0000000477576",
"material_number": "23165378",
"price": "6.15",
"item_brand": "griffon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"soldering",
"item_category4": "pr_ec001275_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soldering flux s-39 80ml",
"item_id": "gr0000000477576",
"material_number": "23165378",
"price": "6.15",
"item_brand": "griffon",
"item_category":"welding equipment",
"item_category2":"additional materials",
"item_category3":"soldering",
"item_category4": "pr_ec001275_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|