THORMAS
Tragbarer Spill Kit 23l Standard
ERIKS Artikelnr. 12186303
Katalog Artikelnr 1: PPE0100787
Katalog Artikelnr 2: RX-SCKIT23-M;2830049
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 23l standard",
"item_id": "gr0000000509452",
"material_number": "12186303",
"price": "108.69",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l standard",
"item_id": "gr0000000509452",
"material_number": "12186303",
"price": "108.69",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
THORMAS
Tragbarer Spill Kit 23l für Öl
ERIKS Artikelnr. 12186304
Katalog Artikelnr 1: PPE0100788
Katalog Artikelnr 2: RX-SCKIT23-O;2830055
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 23l for oil",
"item_id": "gr0000000453729",
"material_number": "12186304",
"price": "91.92",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l for oil",
"item_id": "gr0000000453729",
"material_number": "12186304",
"price": "91.92",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
THORMAS
Tragbarer Spill Kit 23l für Chemikalien
ERIKS Artikelnr. 12186305
Katalog Artikelnr 1: PPE0100789
Katalog Artikelnr 2: RX-SCKIT23-C;2830043
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 23l for chemicals",
"item_id": "gr0000000489308",
"material_number": "12186305",
"price": "85.24",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 23l for chemicals",
"item_id": "gr0000000489308",
"material_number": "12186305",
"price": "85.24",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0014_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}