THORMAS
Tragbarer Spill Kit 38l Standard
ERIKS Artikelnr. 12186306
Katalog Artikelnr 1: PPE0100790
Katalog Artikelnr 2: RX-SCKIT38-M;2830050
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 38l standard",
"item_id": "gr0000000515738",
"material_number": "12186306",
"price": "184.42",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l standard",
"item_id": "gr0000000515738",
"material_number": "12186306",
"price": "184.42",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
THORMAS
Tragbarer Spill Kit 38l für Öl
ERIKS Artikelnr. 12186309
Katalog Artikelnr 1: PPE0100791
Katalog Artikelnr 2: RX-SCKIT38-O;2830056
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 38l for oil",
"item_id": "gr0000000540065",
"material_number": "12186309",
"price": "160.35",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l for oil",
"item_id": "gr0000000540065",
"material_number": "12186309",
"price": "160.35",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
THORMAS
Tragbarer Spill Kit 38l für Chemikalien
ERIKS Artikelnr. 12186312
Katalog Artikelnr 1: PPE0100792
Katalog Artikelnr 2: RX-SCKIT38-C;2830044
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "portable spill kit 38l for chemicals",
"item_id": "gr0000000523744",
"material_number": "12186312",
"price": "188.27",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "portable spill kit 38l for chemicals",
"item_id": "gr0000000523744",
"material_number": "12186312",
"price": "188.27",
"item_brand": "thormas",
"item_category":"spill control",
"item_category2":"sorbent products",
"item_category3":"spill kits",
"item_category4": "pr_rc0140_0015_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}