|
Rundstahlkette din766 5mm rfs 316 kurzer Schäkel
ERIKS Artikelnr. 23503104
|
Preis (pro Meter):
50 Meter pro Paket
|
{"addToCartPD":{
"item_name": "scheepsketting din766 5mm rvs 316 korte schakel",
"item_id": "gr0000000785612",
"material_number": "23503104",
"price": "21.01",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 5mm rvs 316 korte schakel",
"item_id": "gr0000000785612",
"material_number": "23503104",
"price": "21.01",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Scheepsketting din766 6mm rvs 316
ERIKS Artikelnr. 23503106
Katalog Artikelnr 1: 766-06I
|
Preis (pro Meter):
30 Meter pro Paket
|
{"addToCartPD":{
"item_name": "scheepsketting din766 6mm rvs 316 korte schakel",
"item_id": "gr0000000778537",
"material_number": "23503106",
"price": "30.47",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 6mm rvs 316 korte schakel",
"item_id": "gr0000000778537",
"material_number": "23503106",
"price": "30.47",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Rundstahlkette din766 8mm rfs 316 kurzer Schäkel
ERIKS Artikelnr. 23503109
Katalog Artikelnr 1: 766-08I
|
Preis (pro Meter):
30 Meter pro Paket
|
{"addToCartPD":{
"item_name": "scheepsketting din766 8mm rvs 316 korte schakel",
"item_id": "gr0000000798845",
"material_number": "23503109",
"price": "55.72",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "scheepsketting din766 8mm rvs 316 korte schakel",
"item_id": "gr0000000798845",
"material_number": "23503109",
"price": "55.72",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"cables, clamps and chains",
"item_category3":"",
"item_category4": "pr_ec000050_0003_csc",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|