|
ECLIPSE
Organisationsmagnet rund blau 30mm
ERIKS Artikelnr. 14055627
Katalog Artikelnr 1: 34610025
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "organiser magnet round blue 30mm",
"item_id": "g1579278039573484",
"material_number": "14055627",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "organiser magnet round blue 30mm",
"item_id": "g1579278039573484",
"material_number": "14055627",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECLIPSE
Organisationsmagnet rund grün 30mm
ERIKS Artikelnr. 14055648
Katalog Artikelnr 1: 34610028
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "organiser magnet round green 30mm",
"item_id": "g1579278039574257",
"material_number": "14055648",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "organiser magnet round green 30mm",
"item_id": "g1579278039574257",
"material_number": "14055648",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECLIPSE
Organisationsmagnet rund rot 30mm
ERIKS Artikelnr. 14055644
Katalog Artikelnr 1: 34610034
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "organiser magnet round red 30mm",
"item_id": "g1579278039574098",
"material_number": "14055644",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "organiser magnet round red 30mm",
"item_id": "g1579278039574098",
"material_number": "14055644",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECLIPSE
Organisationsmagnet rund weiß 20mm
ERIKS Artikelnr. 14055645
Katalog Artikelnr 1: 34610016
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "organiser magnet round white 20mm",
"item_id": "g1579278039574160",
"material_number": "14055645",
"price": "0.43",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "organiser magnet round white 20mm",
"item_id": "g1579278039574160",
"material_number": "14055645",
"price": "0.43",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECLIPSE
Organisationsmagnet rund weiß 30mm
ERIKS Artikelnr. 14055646
Katalog Artikelnr 1: 34610037
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "organiser magnet round white 30mm",
"item_id": "g1579278039574254",
"material_number": "14055646",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "organiser magnet round white 30mm",
"item_id": "g1579278039574254",
"material_number": "14055646",
"price": "0.58",
"item_brand": "eclipse",
"item_category":"fasteners",
"item_category2":"magnets",
"item_category3":"",
"item_category4": "pr1000488936226031",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|