|
H+S PRAZISIONFOLIEN
Metallfolien-Sortiment 25mm P0,01-1,00mm
ERIKS Artikelnr. 14593212
Katalog Artikelnr 1: 45050025
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "metal foils 25mm p0.01-1.00mm",
"item_id": "g1579278067987080",
"material_number": "14593212",
"price": "34.57",
"item_brand": "h+s prazisionfolien",
"item_category":"fasteners",
"item_category2":"precision foil and shims",
"item_category3":"",
"item_category4": "pr1000488936218332",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "metal foils 25mm p0.01-1.00mm",
"item_id": "g1579278067987080",
"material_number": "14593212",
"price": "34.57",
"item_brand": "h+s prazisionfolien",
"item_category":"fasteners",
"item_category2":"precision foil and shims",
"item_category3":"",
"item_category4": "pr1000488936218332",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
H+S PRAZISIONFOLIEN
Metallfolien-Sortiment 50mm P0,01-1,00mm
ERIKS Artikelnr. 14593213
Katalog Artikelnr 1: 45050050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "metal foils 50mm p0.01-1.00mm",
"item_id": "g1579278067987129",
"material_number": "14593213",
"price": "56.13",
"item_brand": "h+s prazisionfolien",
"item_category":"fasteners",
"item_category2":"precision foil and shims",
"item_category3":"",
"item_category4": "pr1000488936218332",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "metal foils 50mm p0.01-1.00mm",
"item_id": "g1579278067987129",
"material_number": "14593213",
"price": "56.13",
"item_brand": "h+s prazisionfolien",
"item_category":"fasteners",
"item_category2":"precision foil and shims",
"item_category3":"",
"item_category4": "pr1000488936218332",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|