|
SKF
EasyPull mechanische Lagerabzieher 60kN TMMA 60
ERIKS Artikelnr. 23770626
Katalog Artikelnr 1: TMMA 60
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easypull mechanical puller 60kn tmma 60",
"item_id": "gr0000000413085",
"material_number": "23770626",
"price": "423.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easypull mechanical puller 60kn tmma 60",
"item_id": "gr0000000413085",
"material_number": "23770626",
"price": "423.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
EasyPull mechanische Lagerabzieher 80kN TMMA 80
ERIKS Artikelnr. 23770637
Katalog Artikelnr 1: TMMA 80
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easypull mechanical puller 80kn tmma 80",
"item_id": "gr0000000407491",
"material_number": "23770637",
"price": "515.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easypull mechanical puller 80kn tmma 80",
"item_id": "gr0000000407491",
"material_number": "23770637",
"price": "515.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SKF
EasyPull mechanische Lagerabzieher 120kN TMMA 120
ERIKS Artikelnr. 23770614
Katalog Artikelnr 1: TMMA 120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "easypull mechanical puller 120kn tmma 120",
"item_id": "gr0000000592674",
"material_number": "23770614",
"price": "735.95",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "easypull mechanical puller 120kn tmma 120",
"item_id": "gr0000000592674",
"material_number": "23770614",
"price": "735.95",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec002110_0282_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|