|
SKF
Flexiblen Hochdruckschlauch G1/4 3000mm 729834
ERIKS Artikelnr. 23759761
Katalog Artikelnr 1: 729834
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flexible high-pressure hose g1/4 30000mm 729834",
"item_id": "gr0000000544271",
"material_number": "23759761",
"price": "469.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011314_0337_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flexible high-pressure hose g1/4 30000mm 729834",
"item_id": "gr0000000544271",
"material_number": "23759761",
"price": "469.15",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011314_0337_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SKF
Flexiblen Hochdruckschlauch G1/4 1500mm 729126
ERIKS Artikelnr. 23759752
Katalog Artikelnr 1: 729126
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flexible high-pressure hose g1/4 1500mm 729126",
"item_id": "gr0000000369860",
"material_number": "23759752",
"price": "266.75",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011314_0337_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flexible high-pressure hose g1/4 1500mm 729126",
"item_id": "gr0000000369860",
"material_number": "23759752",
"price": "266.75",
"item_brand": "skf",
"item_category":"bearings",
"item_category2":"bearing tools",
"item_category3":"",
"item_category4": "pr_ec011314_0337_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|