|
BOMA
Atelierveger ind. zw/ge 30cm
ERIKS Artikelnr. 23342474
Katalog Artikelnr 1: 170030
|
Preis (pro Stück):
8 Stück pro Paket
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 30cm",
"item_id": "gr0000000858838",
"material_number": "23342474",
"price": "14.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 30cm",
"item_id": "gr0000000858838",
"material_number": "23342474",
"price": "14.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Atelierveger ind. zw/ge 40cm
ERIKS Artikelnr. 23342475
Katalog Artikelnr 1: 170040
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 40cm",
"item_id": "gr0000000872077",
"material_number": "23342475",
"price": "16.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 40cm",
"item_id": "gr0000000872077",
"material_number": "23342475",
"price": "16.42",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Atelierveger ind. zw/ge 60cm
ERIKS Artikelnr. 23342477
Katalog Artikelnr 1: 170060
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "atelierveger ind. zw/ge 60cm",
"item_id": "gr0000000861714",
"material_number": "23342477",
"price": "23.81",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "atelierveger ind. zw/ge 60cm",
"item_id": "gr0000000861714",
"material_number": "23342477",
"price": "23.81",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Bürste für jobby - f sc01010
ERIKS Artikelnr. 23343245
Katalog Artikelnr 1: 610394
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "borstel voor jobby - f sc01010",
"item_id": "gr0000000959714",
"material_number": "23343245",
"price": "8.02",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "borstel voor jobby - f sc01010",
"item_id": "gr0000000959714",
"material_number": "23343245",
"price": "8.02",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0019_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|