|
VIKAN
Vikan Hygiene 2920-6 bezem 47cm geel
ERIKS Artikelnr. 12650435
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2920-6 bezem 47cm geel hard 68x470mm",
"item_id": "gr0000000971397",
"material_number": "12650435",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2920-6 bezem 47cm geel hard 68x470mm",
"item_id": "gr0000000971397",
"material_number": "12650435",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2920-3 bezem 47cm blauw
ERIKS Artikelnr. 12650432
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2920-3 bezem 47cm blauw hard 68x470mm",
"item_id": "gr0000000971432",
"material_number": "12650432",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2920-3 bezem 47cm blauw hard 68x470mm",
"item_id": "gr0000000971432",
"material_number": "12650432",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2920-5 bezem 47cm wit
ERIKS Artikelnr. 12650434
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2920-5 bezem 47cm wit hard 68x470mm",
"item_id": "gr0000000971464",
"material_number": "12650434",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2920-5 bezem 47cm wit hard 68x470mm",
"item_id": "gr0000000971464",
"material_number": "12650434",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2920-4 bezem 47cm rood
ERIKS Artikelnr. 12650433
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vikn29204 vikan red yard broom 470mm 2920",
"item_id": "gr0000000971550",
"material_number": "12650433",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikn29204 vikan red yard broom 470mm 2920",
"item_id": "gr0000000971550",
"material_number": "12650433",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
VIKAN
Vikan Hygiene 2920-2 bezem 47cm groen
ERIKS Artikelnr. 12650431
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vikan hygiene 2920-2 bezem 47cm groen hard 68x470mm",
"item_id": "gr0000000971775",
"material_number": "12650431",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vikan hygiene 2920-2 bezem 47cm groen hard 68x470mm",
"item_id": "gr0000000971775",
"material_number": "12650431",
"price": "33.4",
"item_brand": "vikan",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936227262",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|