|
NOELLE
Saalbesen Kokos 40 cm
ERIKS Artikelnr. 14375794
Katalog Artikelnr 1: 8504752510
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "floor broom coconut 40 cm",
"item_id": "g1579278051772542",
"material_number": "14375794",
"price": "6.53",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "floor broom coconut 40 cm",
"item_id": "g1579278051772542",
"material_number": "14375794",
"price": "6.53",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Saalbesen Kokos 50 cm
ERIKS Artikelnr. 14375795
Katalog Artikelnr 1: 8504752511
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "floor broom coconut 50 cm",
"item_id": "g1579278051772313",
"material_number": "14375795",
"price": "8.27",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "floor broom coconut 50 cm",
"item_id": "g1579278051772313",
"material_number": "14375795",
"price": "8.27",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NOELLE
Saalbesen Kokos 60 cm
ERIKS Artikelnr. 14375796
Katalog Artikelnr 1: 8504752512
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "floor broom coconut 60 cm",
"item_id": "g1579278051772395",
"material_number": "14375796",
"price": "9.95",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "floor broom coconut 60 cm",
"item_id": "g1579278051772395",
"material_number": "14375796",
"price": "9.95",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217934",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|