|
NOELLE
Industrie Saalbesen Kokos 100cm
ERIKS Artikelnr. 14375798
Katalog Artikelnr 1: 8504752514
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "industrial floor broom coconut 100cm",
"item_id": "g1579278051772329",
"material_number": "14375798",
"price": "24.86",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217933",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industrial floor broom coconut 100cm",
"item_id": "g1579278051772329",
"material_number": "14375798",
"price": "24.86",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217933",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Industrie Saalbesen Kokos 80cm
ERIKS Artikelnr. 14375797
Katalog Artikelnr 1: 8504752513
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "industrial floor broom coconut 80cm",
"item_id": "g1579278051772258",
"material_number": "14375797",
"price": "20.27",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217933",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "industrial floor broom coconut 80cm",
"item_id": "g1579278051772258",
"material_number": "14375797",
"price": "20.27",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1000488936217933",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|