|
BOMA
Schleifbürste Polyester 23cm - blau
ERIKS Artikelnr. 11940286
Katalog Artikelnr 1: 199012B
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 23cm - blauw",
"item_id": "gr0000000959938",
"material_number": "11940286",
"price": "15.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 23cm - blauw",
"item_id": "gr0000000959938",
"material_number": "11940286",
"price": "15.29",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Schleifbürste Polyester 30cm - rot
ERIKS Artikelnr. 11940283
Katalog Artikelnr 1: 199013R
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - rood",
"item_id": "gr0000000960132",
"material_number": "11940283",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - rood",
"item_id": "gr0000000960132",
"material_number": "11940283",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Schleifbürste Polyester 30cm - weiß
ERIKS Artikelnr. 11940280
Katalog Artikelnr 1: 199013W
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - wit",
"item_id": "gr0000000960172",
"material_number": "11940280",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - wit",
"item_id": "gr0000000960172",
"material_number": "11940280",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Schleifbürste Polyester 30cm - blau
ERIKS Artikelnr. 11940284
Katalog Artikelnr 1: 199013B
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - blauw",
"item_id": "gr0000000543664",
"material_number": "11940284",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - blauw",
"item_id": "gr0000000543664",
"material_number": "11940284",
"price": "18.41",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Schleifbürste Polyester 30cm - grün
ERIKS Artikelnr. 11940282
Katalog Artikelnr 1: 199013G
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel polyester 30cm - groen",
"item_id": "gr0000000959596",
"material_number": "11940282",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel polyester 30cm - groen",
"item_id": "gr0000000959596",
"material_number": "11940282",
"price": "20.3",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Schleifbürste boma Food blau - 40 cm
ERIKS Artikelnr. 12190086
Katalog Artikelnr 1: 199014B
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "schuurborstel boma food blauw - 40 cm",
"item_id": "gr0000000959711",
"material_number": "12190086",
"price": "22.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "schuurborstel boma food blauw - 40 cm",
"item_id": "gr0000000959711",
"material_number": "12190086",
"price": "22.25",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0016_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|