|
BOMA
Weicher Besen Food 30cm - rot
ERIKS Artikelnr. 23342042
Katalog Artikelnr 1: 097023R
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 30cm - rood",
"item_id": "gr0000000959445",
"material_number": "23342042",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 30cm - rood",
"item_id": "gr0000000959445",
"material_number": "23342042",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Zaalv.gepl.rilsan 30cm - blauw
ERIKS Artikelnr. 23342040
Katalog Artikelnr 1: 097023
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 30cm - blauw",
"item_id": "gr0000000959718",
"material_number": "23342040",
"price": "31.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 30cm - blauw",
"item_id": "gr0000000959718",
"material_number": "23342040",
"price": "31.99",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 30cm weiss
ERIKS Artikelnr. 23342043
Katalog Artikelnr 1: 097023W
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zachte veger rilsan 30cm wit",
"item_id": "gr0000000959743",
"material_number": "23342043",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zachte veger rilsan 30cm wit",
"item_id": "gr0000000959743",
"material_number": "23342043",
"price": "34.61",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 40cm - rot
ERIKS Artikelnr. 23342047
Katalog Artikelnr 1: 097024R
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - rood",
"item_id": "gr0000000959850",
"material_number": "23342047",
"price": "38.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - rood",
"item_id": "gr0000000959850",
"material_number": "23342047",
"price": "38.09",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 40cm - gelb
ERIKS Artikelnr. 23342048
Katalog Artikelnr 1: 097024Y
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - geel",
"item_id": "gr0000000959603",
"material_number": "23342048",
"price": "41.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - geel",
"item_id": "gr0000000959603",
"material_number": "23342048",
"price": "41.16",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 40cm BL
ERIKS Artikelnr. 23342045
Katalog Artikelnr 1: 097024
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zachte bezem bomafood 40cm bl",
"item_id": "gr0000000858490",
"material_number": "23342045",
"price": "36.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zachte bezem bomafood 40cm bl",
"item_id": "gr0000000858490",
"material_number": "23342045",
"price": "36.7",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 40cm - grün
ERIKS Artikelnr. 23342046
Katalog Artikelnr 1: 097024G
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 40cm - groen",
"item_id": "gr0000000960227",
"material_number": "23342046",
"price": "42.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 40cm - groen",
"item_id": "gr0000000960227",
"material_number": "23342046",
"price": "42.67",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 50cm - blau
ERIKS Artikelnr. 23342049
Katalog Artikelnr 1: 097025
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 50cm - blauw",
"item_id": "gr0000000959960",
"material_number": "23342049",
"price": "46.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 50cm - blauw",
"item_id": "gr0000000959960",
"material_number": "23342049",
"price": "46.94",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 60cm - rot
ERIKS Artikelnr. 23342053
Katalog Artikelnr 1: 097026R
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 60cm - rood",
"item_id": "gr0000000960127",
"material_number": "23342053",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 60cm - rood",
"item_id": "gr0000000960127",
"material_number": "23342053",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BOMA
Weicher Besen Food 60cm - blau
ERIKS Artikelnr. 23342051
Katalog Artikelnr 1: 097026
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "zaalv.gepl.rilsan 60cm - blauw",
"item_id": "gr0000000858595",
"material_number": "23342051",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zaalv.gepl.rilsan 60cm - blauw",
"item_id": "gr0000000858595",
"material_number": "23342051",
"price": "54.58",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011052_0002_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|