|
BOMA
rostfreier Stahlschwamm 40 gr.
ERIKS Artikelnr. 23342466
Katalog Artikelnr 1: 150541
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "roestvrij staalspons 40 gr.",
"item_id": "gr0000000861614",
"material_number": "23342466",
"price": "0.72",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roestvrij staalspons 40 gr.",
"item_id": "gr0000000861614",
"material_number": "23342466",
"price": "0.72",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
rostfreier Stahlschwamm 60 gr.
ERIKS Artikelnr. 23342468
Katalog Artikelnr 1: 150542
|
Bitte einloggen um Preise zu sehen
6 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "roestvrij staalspons 60 gr.",
"item_id": "gr0000000868794",
"material_number": "23342468",
"price": "0",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle 200 gr - 206 nr 0
ERIKS Artikelnr. 23342454
Katalog Artikelnr 1: 150503
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "staalwol 200 gr - 206 nr 0",
"item_id": "gr0000000871550",
"material_number": "23342454",
"price": "5.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol 200 gr - 206 nr 0",
"item_id": "gr0000000871550",
"material_number": "23342454",
"price": "5.57",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
rostfreier Stahlschwamm 20 gr.
ERIKS Artikelnr. 23342465
Katalog Artikelnr 1: 150540
|
Preis (pro Stück):
6 Stück pro Paket
|
{"addToCartPD":{
"item_name": "roestvrij staalspons 20 gr.",
"item_id": "gr0000000959537",
"material_number": "23342465",
"price": "0.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "roestvrij staalspons 20 gr.",
"item_id": "gr0000000959537",
"material_number": "23342465",
"price": "0.38",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle 200 gr - 205 nr 1
ERIKS Artikelnr. 23342455
Katalog Artikelnr 1: 150504
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "staalwol 200 gr - 205 nr 1",
"item_id": "gr0000001075298",
"material_number": "23342455",
"price": "6.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol 200 gr - 205 nr 1",
"item_id": "gr0000001075298",
"material_number": "23342455",
"price": "6.43",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle 4 Knäuel- 402 nr 00
ERIKS Artikelnr. 23342456
Katalog Artikelnr 1: 150510
|
Preis (pro pro Box):
|
{"addToCartPD":{
"item_name": "staalwol 4 propjes- 402 nr 00",
"item_id": "gr0000001075299",
"material_number": "23342456",
"price": "1.78",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "bx",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol 4 propjes- 402 nr 00",
"item_id": "gr0000001075299",
"material_number": "23342456",
"price": "1.78",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "bx",
"index": "6",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle Rolle 1 kg - 901 nr 000
ERIKS Artikelnr. 23342457
Katalog Artikelnr 1: 150515
|
Preis (pro Rolle(n)):
|
{"addToCartPD":{
"item_name": "staalwol rol 1 kg - 901 nr 000",
"item_id": "gr0000001075300",
"material_number": "23342457",
"price": "24.12",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol rol 1 kg - 901 nr 000",
"item_id": "gr0000001075300",
"material_number": "23342457",
"price": "24.12",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "ro",
"index": "7",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle Rolle 1 kg - 901 nr 00
ERIKS Artikelnr. 23342458
Katalog Artikelnr 1: 150516
|
Preis (pro Rolle(n)):
|
{"addToCartPD":{
"item_name": "staalwol rol 1 kg - 901 nr 00",
"item_id": "gr0000001075301",
"material_number": "23342458",
"price": "24.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "ro",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol rol 1 kg - 901 nr 00",
"item_id": "gr0000001075301",
"material_number": "23342458",
"price": "24.96",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "ro",
"index": "8",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle-Pad d16' 41cm nr 00
ERIKS Artikelnr. 23342459
Katalog Artikelnr 1: 150524
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "staalwolpad d16' 41cm nr 00",
"item_id": "gr0000001075302",
"material_number": "23342459",
"price": "20.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwolpad d16' 41cm nr 00",
"item_id": "gr0000001075302",
"material_number": "23342459",
"price": "20.45",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BOMA
Stahlwolle 200 gr - 207 nr 00
ERIKS Artikelnr. 23342453
Katalog Artikelnr 1: 150502
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "staalwol 200 gr - 207 nr 00",
"item_id": "gr0000001075308",
"material_number": "23342453",
"price": "6.19",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "staalwol 200 gr - 207 nr 00",
"item_id": "gr0000001075308",
"material_number": "23342453",
"price": "6.19",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec002196_0132_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|