|
Rol (1kg) staalwol nr 0
ERIKS Artikelnr. 23562345
|
Preis (pro Kilogramm):
12 Kilogramm pro Paket
|
{"addToCartPD":{
"item_name": "rol (1kg) staalwol nr 0",
"item_id": "gr0000000626637",
"material_number": "23562345",
"price": "7.38",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rol (1kg) staalwol nr 0",
"item_id": "gr0000000626637",
"material_number": "23562345",
"price": "7.38",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"index": "1",
"quantity": ""
}
}
|
|
Stahlwolle Rolle 1 kg nr0
ERIKS Artikelnr. 23562346
|
Preis (pro Kilogramm):
12 Kilogramm pro Paket
|
{"addToCartPD":{
"item_name": "rol (1kg) staalwol nr.00",
"item_id": "gr0000000679654",
"material_number": "23562346",
"price": "11.57",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rol (1kg) staalwol nr.00",
"item_id": "gr0000000679654",
"material_number": "23562346",
"price": "11.57",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"index": "2",
"quantity": ""
}
}
|
|
Rolle (1kg) Stahlwollele nr 1
ERIKS Artikelnr. 23562344
|
Preis (pro Kilogramm):
12 Kilogramm pro Paket
|
{"addToCartPD":{
"item_name": "rol (1kg) staalwol nr 1",
"item_id": "gr0000000713591",
"material_number": "23562344",
"price": "6.53",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rol (1kg) staalwol nr 1",
"item_id": "gr0000000713591",
"material_number": "23562344",
"price": "6.53",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec010081_0289_cpa",
"item_variant": "kgm",
"index": "3",
"quantity": ""
}
}
|