|
BOMA
Alusteel 1.50m
ERIKS Artikelnr. 23342316
Katalog Artikelnr 1: 120375
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "alusteel 1.50m",
"item_id": "gr0000000865463",
"material_number": "23342316",
"price": "6.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel 1.50m",
"item_id": "gr0000000865463",
"material_number": "23342316",
"price": "6.36",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
AluStahl+Schraubgewinde blau
ERIKS Artikelnr. 23342330
Katalog Artikelnr 1: 121375
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "alusteel+schroefdraad blauw",
"item_id": "gr0000000871866",
"material_number": "23342330",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel+schroefdraad blauw",
"item_id": "gr0000000871866",
"material_number": "23342330",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOMA
AluStahl+Schraubgewinde rot
ERIKS Artikelnr. 23342344
Katalog Artikelnr 1: 123375
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "alusteel+schroefdraad rood",
"item_id": "gr0000000959457",
"material_number": "23342344",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel+schroefdraad rood",
"item_id": "gr0000000959457",
"material_number": "23342344",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOMA
AluStahl + Schraubgewinde 150cm, gelb - Heinzel
ERIKS Artikelnr. 23342349
Katalog Artikelnr 1: 125375
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "alusteel + schroefdraad 150cm, geel handvat",
"item_id": "gr0000000959875",
"material_number": "23342349",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel + schroefdraad 150cm, geel handvat",
"item_id": "gr0000000959875",
"material_number": "23342349",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOMA
AluStahl+Schraubgewinde grün
ERIKS Artikelnr. 23342334
Katalog Artikelnr 1: 122375
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "alusteel+schroefdraad groen",
"item_id": "gr0000000959900",
"material_number": "23342334",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "alusteel+schroefdraad groen",
"item_id": "gr0000000959900",
"material_number": "23342334",
"price": "12.74",
"item_brand": "boma",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr_ec011053_0003_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|