|
BOSCH
Kreissäge GKS 12V-26 (Ohne ladegerät/lader) box+L-Boxx inlay
ERIKS Artikelnr. 12585974
Katalog Artikelnr 1: 0 601 6A1 001
Katalog Artikelnr 2: 06016A1001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "circular saw gks 12v-26 (without accu/charger) box+l-boxx inlay",
"item_id": "gr0000001157994",
"material_number": "12585974",
"price": "133.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw gks 12v-26 (without accu/charger) box+l-boxx inlay",
"item_id": "gr0000001157994",
"material_number": "12585974",
"price": "133.39",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Kreissäge GKS 18V-57 G body
ERIKS Artikelnr. 13014549
Katalog Artikelnr 1: 0 601 6A2 101
Katalog Artikelnr 2: 06016A2101
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "circular saw gks 18v-57 g body",
"item_id": "gr551950839772",
"material_number": "13014549",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circular saw gks 18v-57 g body",
"item_id": "gr551950839772",
"material_number": "13014549",
"price": "255.31",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"cordless hand tools",
"item_category3":"sawing machines",
"item_category4": "pr7882830136714368",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|