|
FORMAT
Drehplatte Gr.3 135mm
ERIKS Artikelnr. 23420130
Katalog Artikelnr 1: 38340011
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary plate sz.3 135mm",
"item_id": "gr0000000516397",
"material_number": "23420130",
"price": "485.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary plate sz.3 135mm",
"item_id": "gr0000000516397",
"material_number": "23420130",
"price": "485.47",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0013_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Drehplatte Gr.4 160mm
ERIKS Artikelnr. 23420131
Katalog Artikelnr 1: 38340016
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary plate sz.4 160mm",
"item_id": "gr0000000470369",
"material_number": "23420131",
"price": "551.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0013_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary plate sz.4 160mm",
"item_id": "gr0000000470369",
"material_number": "23420131",
"price": "551.28",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0013_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|