|
FORMAT
Maschinen-Schraubstock RSGr.1 92mm
ERIKS Artikelnr. 12742142
Katalog Artikelnr 1: 38231092
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine vice rs size 1 92mm",
"item_id": "gr0000001364296",
"material_number": "12742142",
"price": "748.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 1 92mm",
"item_id": "gr0000001364296",
"material_number": "12742142",
"price": "748.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Maschinen-Schraubstock RSGr.2 113mm
ERIKS Artikelnr. 12742144
Katalog Artikelnr 1: 38232113
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine vice rs size 2 113mm",
"item_id": "gr0000001365411",
"material_number": "12742144",
"price": "907.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 2 113mm",
"item_id": "gr0000001365411",
"material_number": "12742144",
"price": "907.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Maschinen-Schraubstock RSGr.3 135mm
ERIKS Artikelnr. 12742146
Katalog Artikelnr 1: 38233135
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine vice rs size 3 135mm",
"item_id": "gr0000001362941",
"material_number": "12742146",
"price": "1160.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 3 135mm",
"item_id": "gr0000001362941",
"material_number": "12742146",
"price": "1160.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Maschinen-Schraubstock RSGr.4 160mm
ERIKS Artikelnr. 12742148
Katalog Artikelnr 1: 38234160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "machine vice rs size 4 160mm",
"item_id": "gr0000001363652",
"material_number": "12742148",
"price": "1456.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine vice rs size 4 160mm",
"item_id": "gr0000001363652",
"material_number": "12742148",
"price": "1456.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr1444204525729",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|