|
FORMAT
Kompaktspanner NC FKS 125mm Stufenbacken
ERIKS Artikelnr. 12596171
Katalog Artikelnr 1: 38451125
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "compact clamp nc fks 125mm stepped jaws",
"item_id": "gr0000001268943",
"material_number": "12596171",
"price": "4168.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact clamp nc fks 125mm stepped jaws",
"item_id": "gr0000001268943",
"material_number": "12596171",
"price": "4168.94",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0021_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Kompaktspanner NC FKS 160mm Stufenbacken
ERIKS Artikelnr. 12622521
Katalog Artikelnr 1: 38451160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "compact clamp nc fks 160mm stepped jaws",
"item_id": "gr0000001268129",
"material_number": "12622521",
"price": "6459.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0021_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact clamp nc fks 160mm stepped jaws",
"item_id": "gr0000001268129",
"material_number": "12622521",
"price": "6459.11",
"item_brand": "format",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002173_0021_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|