|
ALBRECHT
Feinbohrhilfe FBH 13mm zylindrisch B6
ERIKS Artikelnr. 23418840
Katalog Artikelnr 1: 34500004
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fine drilling aid fbh 13mm cylindrical b6",
"item_id": "gr0000000712683",
"material_number": "23418840",
"price": "286.24",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine drilling aid fbh 13mm cylindrical b6",
"item_id": "gr0000000712683",
"material_number": "23418840",
"price": "286.24",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0070_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ALBRECHT
Feinbohrhilfe FBH MK1 B6
ERIKS Artikelnr. 23418839
Katalog Artikelnr 1: 34500001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "fine drilling aid fbh mk1 b6",
"item_id": "gr0000000644648",
"material_number": "23418839",
"price": "307.45",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0070_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fine drilling aid fbh mk1 b6",
"item_id": "gr0000000644648",
"material_number": "23418839",
"price": "307.45",
"item_brand": "albrecht",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"reels and tensioning units",
"item_category4": "pr_ec002125_0070_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|