|
MAKITA
Bohrhammer HR4013C SDS-Max 40mm AVT
ERIKS Artikelnr. 12604790
Katalog Artikelnr 1: HR4013C
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary hammer hr4013c sds-max 40mm avt",
"item_id": "gr0000001474767",
"material_number": "12604790",
"price": "669",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer hr4013c sds-max 40mm avt",
"item_id": "gr0000001474767",
"material_number": "12604790",
"price": "669",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MAKITA
Bohrhammer HR4511C SDS-Max
ERIKS Artikelnr. 12156840
Katalog Artikelnr 1: HR4511C
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "rotary hammer hr4511c sds-max",
"item_id": "gr8920679146992778",
"material_number": "12156840",
"price": "885",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rotary hammer hr4511c sds-max",
"item_id": "gr8920679146992778",
"material_number": "12156840",
"price": "885",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MAKITA
Makita HR3200C Boor- en beitelhamer
ERIKS Artikelnr. 12156839
Katalog Artikelnr 1: HR3200C
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "makita hr3200c boor- en beitelhamer voor sds-plus",
"item_id": "g1579278047128384",
"material_number": "12156839",
"price": "479",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita hr3200c boor- en beitelhamer voor sds-plus",
"item_id": "g1579278047128384",
"material_number": "12156839",
"price": "479",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MAKITA
Makita hr3541fcx boor & breekhamer
ERIKS Artikelnr. 12156580
Katalog Artikelnr 1: HR3541FCX
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "makita hr3541fcx boor & breekhamer sds max",
"item_id": "g1579278047128474",
"material_number": "12156580",
"price": "615",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "makita hr3541fcx boor & breekhamer sds max",
"item_id": "g1579278047128474",
"material_number": "12156580",
"price": "615",
"item_brand": "makita",
"item_category":"tools",
"item_category2":"electrical hand tools",
"item_category3":"drills and demolition hammers",
"item_category4": "pr10370167023436423",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|