|
BOSCH
Schmelzkleber 11 x 200 mm, 500 g
ERIKS Artikelnr. 23939498
Katalog Artikelnr 1: 2 607 001 176
Katalog Artikelnr 2: 2607001176
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "glue stick 11 x 200 mm, 500 g",
"item_id": "gr0000000618474",
"material_number": "23939498",
"price": "31.49",
"item_brand": "bosch",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000623_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "glue stick 11 x 200 mm, 500 g",
"item_id": "gr0000000618474",
"material_number": "23939498",
"price": "31.49",
"item_brand": "bosch",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000623_0001_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Schmelzkleber 11 x 200 mm, 500 g
ERIKS Artikelnr. 23938647
Katalog Artikelnr 1: 1 609 201 396
Katalog Artikelnr 2: 1609201396
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "glue stick 11 x 200 mm, 500 g",
"item_id": "gr0000000747661",
"material_number": "23938647",
"price": "27.41",
"item_brand": "bosch",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000623_0001_cpa",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "glue stick 11 x 200 mm, 500 g",
"item_id": "gr0000000747661",
"material_number": "23938647",
"price": "27.41",
"item_brand": "bosch",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"adhesives",
"item_category4": "pr_ec000623_0001_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|