|
KUKKO
Kugelgelenk-Abzieher 18-22mm
ERIKS Artikelnr. 23086360
Katalog Artikelnr 1: 69320022
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ball joint extractor 18-22mm",
"item_id": "gr0000000535992",
"material_number": "23086360",
"price": "79.88",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball joint extractor 18-22mm",
"item_id": "gr0000000535992",
"material_number": "23086360",
"price": "79.88",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KUKKO
Kugelgelenk-Abzieher 20mm
ERIKS Artikelnr. 23086359
Katalog Artikelnr 1: 69320020
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "ball joint extractor 20mm",
"item_id": "gr0000000472027",
"material_number": "23086359",
"price": "103.16",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "ball joint extractor 20mm",
"item_id": "gr0000000472027",
"material_number": "23086359",
"price": "103.16",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KUKKO
Kugelabzieher 40mm
ERIKS Artikelnr. 23086362
Katalog Artikelnr 1: 129-4
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "kogelgewrichttrekker 40 mm 129-4",
"item_id": "gr0000000539272",
"material_number": "23086362",
"price": "179.57",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "kogelgewrichttrekker 40 mm 129-4",
"item_id": "gr0000000539272",
"material_number": "23086362",
"price": "179.57",
"item_brand": "kukko",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pullers",
"item_category4": "pr_ec002110_0261_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|