|
BAHCO
Vonkvrije flex schraper CU-BE 50mm
ERIKS Artikelnr. 14297425
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vonkvrije flex schraper cu-be 50mm",
"item_id": "g1579278053342972",
"material_number": "14297425",
"price": "101.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vonkvrije flex schraper cu-be 50mm",
"item_id": "g1579278053342972",
"material_number": "14297425",
"price": "101.03",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Vonkvrije flex schraper AL-BR 80mm
ERIKS Artikelnr. 14280611
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vonkvrije flex schraper al-br 80mm",
"item_id": "g1579278053342544",
"material_number": "14280611",
"price": "74.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vonkvrije flex schraper al-br 80mm",
"item_id": "g1579278053342544",
"material_number": "14280611",
"price": "74.92",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Vonkvrije flex schraper CU-BE 80mm
ERIKS Artikelnr. 14280610
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vonkvrije flex schraper cu-be 80mm",
"item_id": "g1579278053342488",
"material_number": "14280610",
"price": "107.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vonkvrije flex schraper cu-be 80mm",
"item_id": "g1579278053342488",
"material_number": "14280610",
"price": "107.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr1579278072286147",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|