|
GEDORE
Hebeleisen mit PVC-Griff 300 mm
ERIKS Artikelnr. 11895005
Katalog Artikelnr 1: 1471945
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prybar with plastic handle 300 mm",
"item_id": "gr0000000649132",
"material_number": "11895005",
"price": "20.26",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prybar with plastic handle 300 mm",
"item_id": "gr0000000649132",
"material_number": "11895005",
"price": "20.26",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Hebeleisen mit PVC-Griff 390 mm
ERIKS Artikelnr. 11895006
Katalog Artikelnr 1: 1471937
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prybar with plastic handle 390 mm",
"item_id": "gr0000000731016",
"material_number": "11895006",
"price": "22.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prybar with plastic handle 390 mm",
"item_id": "gr0000000731016",
"material_number": "11895006",
"price": "22.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Hebeleisen mit PVC-Griff 600 mm
ERIKS Artikelnr. 11895007
Katalog Artikelnr 1: 1471929
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "prybar with plastic handle 600 mm",
"item_id": "gr0000000692982",
"material_number": "11895007",
"price": "28.12",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "prybar with plastic handle 600 mm",
"item_id": "gr0000000692982",
"material_number": "11895007",
"price": "28.12",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"crowbars",
"item_category4": "pr_ec002129_0067_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|