|
BOSTITCH
Niethammer STCR5019 tot 12mm industrie
ERIKS Artikelnr. 11663963
Katalog Artikelnr 1: 11663963
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hammerstaples, stcr5019 up to 12mm industrial",
"item_id": "gr0000000903949",
"material_number": "11663963",
"price": "129",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr_rc0100_0004_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammerstaples, stcr5019 up to 12mm industrial",
"item_id": "gr0000000903949",
"material_number": "11663963",
"price": "129",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr_rc0100_0004_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSTITCH
Niethammer STCR5019 tot 10mm
ERIKS Artikelnr. 23944827
Katalog Artikelnr 1: H30-8-E
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hammerstaples, stcr5019 up to 10mm",
"item_id": "gr0000000911768",
"material_number": "23944827",
"price": "59",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr_rc0100_0004_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hammerstaples, stcr5019 up to 10mm",
"item_id": "gr0000000911768",
"material_number": "23944827",
"price": "59",
"item_brand": "bostitch",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"staple and nail guns",
"item_category4": "pr_rc0100_0004_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|