|
FORMAT
Handsäge 350mm Handsäge 350mm
ERIKS Artikelnr. 23082414
Katalog Artikelnr 1: 72500350
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand saw 350mm hand saw 350mm",
"item_id": "gr0000000671177",
"material_number": "23082414",
"price": "18.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec000170_0067_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand saw 350mm hand saw 350mm",
"item_id": "gr0000000671177",
"material_number": "23082414",
"price": "18.6",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec000170_0067_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Handsäge 450mm Handsäge 450mm
ERIKS Artikelnr. 23082415
Katalog Artikelnr 1: 72500450
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hand saw 450mm hand saw 450mm",
"item_id": "gr0000000465468",
"material_number": "23082415",
"price": "20.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec000170_0067_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hand saw 450mm hand saw 450mm",
"item_id": "gr0000000465468",
"material_number": "23082415",
"price": "20.34",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr_ec000170_0067_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|