|
BAHCO
Verstellbarer einmaulschluessel 20X158mm / 6"
ERIKS Artikelnr. 23069235
Katalog Artikelnr 1: 9070C
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "adjustable wrench 20x158mm / 6"",
"item_id": "gr0000000498193",
"material_number": "23069235",
"price": "34.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 20x158mm / 6"",
"item_id": "gr0000000498193",
"material_number": "23069235",
"price": "34.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Verstellbarer einmaulschluessel 27X208mm / 8"
ERIKS Artikelnr. 23069237
Katalog Artikelnr 1: 9071C
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "adjustable wrench 27x208mm / 8"",
"item_id": "gr0000000532542",
"material_number": "23069237",
"price": "37.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 27x208mm / 8"",
"item_id": "gr0000000532542",
"material_number": "23069237",
"price": "37.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Verstellbarer einmaulschluessel 31X257mm / 10"
ERIKS Artikelnr. 23069243
Katalog Artikelnr 1: 9072 C
|
Preis (pro Stück):
5 Stück pro Paket
|
{"addToCartPD":{
"item_name": "adjustable wrench 31x257mm / 10"",
"item_id": "gr0000000448121",
"material_number": "23069243",
"price": "48.75",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 31x257mm / 10"",
"item_id": "gr0000000448121",
"material_number": "23069243",
"price": "48.75",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Verstellbarer einmaulschluessel 34X308mm / 12"
ERIKS Artikelnr. 23069245
Katalog Artikelnr 1: 9073 C
|
Preis (pro Stück):
3 Stück pro Paket
|
{"addToCartPD":{
"item_name": "adjustable wrench 34x308mm / 12"",
"item_id": "gr0000000522610",
"material_number": "23069245",
"price": "70.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 34x308mm / 12"",
"item_id": "gr0000000522610",
"material_number": "23069245",
"price": "70.82",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0022",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|